Z6A-SK02 | SIEMON COMPANY

SIEMON COMPANY | Z6A-SK02 | Copper, Outlet, ZMAX, Shielded, Category 6A, RJ45, Keystone, White, Tool-Less, T568A/B

  • Manufacturer # Z6A-SK02
  • Anixter #384660
Category: CATEGORY 6A
Color: WHITE
Family: MAX 6
Market Name: VISION
Number of Ports: 1
Sub Family: MX6 JACKS
Termination: 110
Wiring: A/B UNIVERSAL
Features
  • Terminates in as little as 60 Sec using the Z-Tool
  • Robust die cast housing optimizes shielding from EMI and alien crosstalk
  • Pass-thru feature allows mounting from front or rear of faceplate, also compatible with outlet door
  • Outlets are available in a wide range of colors and mount in MAX faceplates and accessories - Keystone version also available
  • Colored icons provided for port identification
  • Zero-cross termination module accelerates lacing and eliminates pair crossing
  • Rapid shield connection and cable jacket strain relief via integrated hinged metal clip
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items