
Description
Oberon’s Skybar 1020 series compact NEMA 4 AP enclosure is designed specifically to protect APs in challenging environments such as stadiums, auditoriums, gymnasiums, industry and outdoors. This rugged polycarbonate enclosure protects the AP from weath er, pressure spray, spilling liquids, dust, and impacts, and is transparent to wireless signals so APs with body integrated antennas or small detachable antennas may be protected. The enclosure is paintable, and can be used to conceal and protect APs i n many challenging locations. This is the most compact NEMA 4 enclosure for most APs. Available with clear cover (-C), Right Angle Bracket (-RAB) for wall mounting, or with Pole Mount Kit (PMK) for mounting on light poles. For under seat installations in auditoriums and public venues, Oberon recommends using the 1020-USM30 configuration with the 30 mounting bracket.
Features
- FEATURES:
- Accommodates most vendors’ APs with external antennas
- Locking, fully-hinged door
- Simplify code, industry directives, policy, and aesthetics compliance
- SPECIFICATIONS:
- Design: AP enclosure designed to be surface mounted on hard-lid cegs or walls. Designed to accommodate APs with external directional antennas
- Performance: Ventilated, paintable, impact resistant polycarbonate plastic enclosure is virtually transparent to wireless signals
- Oberon Hi-Bar shaped locking, fully hinged door, keyed alike
- AP mounting plate with universal T-bar and articulating antenna bracket for most vendors APs
- Opening in back allows for placement directly over outlet
- Twist outs in sidewalls for conduit or raceway
- Construction: UL 94-V0 Classifi polycarbonate. Textured white body and door. 20 Ga. galvanized steel mounting plate
- SIZES:
- 12 x 18 x 5.15 in. (305 x 457 x 131 mm)
- INCLUDES:
- (1) Unit
- (1) T-bar bracket
- (2) Keys for lock
- (2) 1/2 in. Nylon spacer
- (2) #6 x 7/8 in. screw
- 1/4 in. screw
- Installation instructions
- ACCESSORIES:
- 39-1016-SPKRMNT - Mounting bracket assembly for the Model 1016 series
Specification Description
Design: Wireless access point enclosure designed to be surface mounted on hard-lid ceilings or walls. Designed to accommodate cable modems, wireless routers, and wireless access points with integrated or non-detachable antennas and external antennas fr om most vendors
Performance: Ventilated, paintable, impact-resistant polycarbonate plastic enclosure is virtually transparent to wireless signals
Oberon Skybar-shaped locking, fully-hinged door, keyed alike
Universal T-bar for most vendors’ access poits
Direct mounting features for Cisco Access points
Articulating antenna mount
Opening in back allows for placement directly over outlet
Twistouts in sidewalls for conduit or raceway
Construction: UL 94-V0 Classified polycarbonate; textured white boand door
Size: 12 inches by 18 inches by 5.15 inches (305mm by 457 mm by 131 mm)
Specifications:
UNSPSC Code | 43223100 |
---|
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Australia. Anixter.com orders do not currently ship to addresses outside Australia. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Australia or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.