LIBERTY AV | 152G5U0003
Liberty Brand Category 5E True 24AWG Unshielded Patch Cables

MFR PART #  152G5U0003
PART #  10136726
Minimum 1 Each
Sign In For Inventory

Description

Everyone is aware that IT is assimilating nearly all types of content, including Audio/Video and power. In some aspects though, what is good for IT is not necessarily good for A/V and Power. An example is the reduction in copper with Category Cable pat ch cords. IT is moving smaller and smaller, now with 28 AWG conductors for smaller diameters and higher density in patchbays and racks. The standard Shielded Cat6A patch cable from nearly all manufacturers is 26 AWG. However this has caused and is caus ing failures in A/V and PoE/HDBaseT links due to high attenuation of voltage and therefore power. Liberty’s newest patch cable line is meant to address those issues with some features to support HDBaseT/Power/Audio and Video over IP. Using true 24 AWG conductors for all lines for lesser attenuation and better power delivery, Liberty’s new Cat5E, Cat6, and Cat6A patch cables are meant to fix the issue before it happens. Some other features are Molded Boots versus the slide over for better strength an d durability and the snagless design on the latch.

Features

  • 24 AWG stranded bare copper conductors
  • 4 twisted pairs in varying lays for reduced crosstalk
  • U/UTP format unshielded pairs and no overall shield
  • Flame rated PVC Jacket in 6 colors
  • Molded Snagless Strain Relief Boots for better support
  • Availe lengths are 1, 3, 5, 7, 10, 15, and 25 feet

Specifications:

Category CATEGORY 5E
Connector Type RJ45 TO RJ45
Lengths 3 FT. | 0.91 M
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS
UNSPSC Code 43223303

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Australia. Anixter.com orders do not currently ship to addresses outside Australia. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Australia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.