ALPHA WIRE | 6823 GR001
Hook-Up-Wire, EcoWire-Plus, 22 AWG, 300V V, 7/30 Stranding, mPPE Insulation, -40 to 110 Degrees, 0.030 Diameter Conductor, 0.046 Diameter Insulation, 0.008 Insulation Thickness

MFR PART #  6823 GR001
PART #  A6823-5
Minimum 1 FEET
Call for Availability

Sign In For Pricing

Description

ISO 6722 22 7 Stranded Bare Copper mPPE green -40C to +110C 300 V

Applications

Alpha Wire’s new EcoWire is the latest innovation in hook-up wire. Non-halogenic and fully recyclable, EcoWire also offers improved performance characteristics over standard PVC-based insulation. Whether you need to meet strict environmental regulations or require a smaller, more durable wire, EcoWire is the solution.

Tech Info

REACH Regulation _EC 1907_2006_
ROHS - RoHS Compliance
CE - CE Conformance
Suitable for ISO 6722

Specifications:

Conductor Material BARE COPPER
Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding 7 STRANDS IN EACH CONDUCTOR
Insulation Color GREEN
Insulation Material MPPE-MODIFIED POLYPHENYLENE
Product Type LEADWIRE
RoHS Compliant YES
Shielded NOT SHIELDED
Temperature Rating 110 DEGREES CENTIGRADE (230 F)
UNSPSC Code 26121524

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Australia. Anixter.com orders do not currently ship to addresses outside Australia or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Australia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.