APPROVED MANUFACTURERS | 8TC-1001 |
10-1C STR NPC MG MICA GLS/FBR GLS BRD TAN 600V 450C UL5335/5107

PART #  8TC-1001
Minimum 1 FEET
Call for Availability

Sign In For Pricing

Description

Mica glass composite insulation
Fiberglass braid jacket
600 V
UL AWM Style 5107/5335

Applications

Wiring of very high-temperature commercial or industrial equipment. Useful for high-temperature environments where lower-rated cables will not work adequately.

Specification Description

CONDUCTOR: Nickel Plated Copper
INSULATION: Transparent Silicate - MICA
TEMPERATURE: 450C
VOLTAGE: 600 V

Specifications:

Conductor Count 1 CONDUCTOR
Conductor Material NICKEL PLATED COPPER
Conductor Size 10 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material MICA-TRANSPARENT SILICATE
Jacket Material GL-BRD-GLASS BRAID
Product Type HIGH TEMP
Screen/Shield UNSHIELDED
Standards UL
Voltage Range 600V
UNSPSC Code 26121539

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Australia. Anixter.com orders do not currently ship to addresses outside Australia or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Australia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.