HOFFMAN ENCLOSURES INC | HB91800S3
SIZE 4, TERMINAL SHROUDS, Size/Dims: 5.91x7.80x3.15, Material: Polycarbonate, Finish: Beige ex3

MFR PART #  HB91800S3
PART #  652709
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Features

  • The S-5000 Series open-style, non-fused disconnect switches offer superior switching capabilities according to the new UL98B standard for photovoltaic applications. These switches have been ETL certified by Underwriters Laboratories. This new standard extends the system voltage capabilities beyond the 600 V limit of the UL98 standard and supports more efficient photovoltaic systems that operate at higher voltage levels. These switch models allow solar integrators and OEMs to achieve 1000 V ratings a ccording to the UL1741 standard for inverters and interconnection systems (combiner boxes and recombiner assemblies).
  • S-5000 switches provide direct current circuit load-make/load-break switching between 250 and 1250 amps at 1000 V DC
  • Shafts and hales are sold separately and can satisfy NEMA ratings up to and including NEMA 4X
  • Shrouds separate the opposite switch polarities and are available in numerous configurations with various wiring provisions
  • Additional customized options are availableSwitch bodies can be factory mounted on multi-switch frames that allow for simultaneous switching of two, three or four switches
  • Optional auxiliary switches can also be mounted to the S-5000 Series switches to provide control signaling
  • The switchesan be wired in any one of three configurations: 4+0 (positive polarity switching only), 3+1 or 2+2 (breaking the positive and negative system polarities)
  • Available in three frame sizes, current ratings include 250 A (Size 1), 400 A (Size 2) and 1250 A (Size 4)

Specifications:

UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Australia. Anixter.com orders do not currently ship to addresses outside Australia or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Australia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.