PELCO | IMP121-1RS
Network Camera, IP, Mini-Dome, Environmental IR, Surface Mount, MJPEG, 1 Megapixel, Autofocus/Motorized, 3 to 10.5 MM Varifocal, PoE, 24 Volt AC, Aluminum Body, Clear Dome

MFR PART #  IMP121-1RS
PART #  696081
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

These powerful and versatile cameras maximize customizable options for customers in a variety of markets, including transportation, city surveillance, commercial, industrial, healthcare, education and gaming, and are ideal for those looking for reliabl e, cost effective solutions that meet the breadth of their mainstream video surveillance needs.. Mix and match the performance options and form factor you need for almost any lighting condition, environment, and application.

Within the Sarix Professional Range, the Sarix IMP Series mini dome cameras feature an autofocus remote zoom lens for wide angle or long range surveillance needs. Additionally, the Sarix IMP Series features advanced color science, a mechanical IR cut filter, and advanced integr ated adaptive IR illumination for increased sensitivity in low-light installations. All Sarix Professional Range cameras integrate with major third-party video management systems through the Pelco API and ONVIF Profile S and Profile G standards.

Features

  • The Sarix IMP Series Mini Dome Cameras Feature a Remote Zoom Lens for Wide Angle or Long Range Surveillance Needs
  • Autofocus Capability Ensures the Camera Can be Automatically Refocused When Needed
  • Additionally, the Sarix IMP Series Features Advanced Color

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment OUTDOOR
Form Factor BULLET
Lens Type FIXED
PoE YES
Position Type FIXED
Resolution 1 MEGAPIXEL
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Australia. Anixter.com orders do not currently ship to addresses outside Australia or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Australia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.