COMNET COMMUNICATION NETWORKS | PS-AMR4-12
Power Supply, DIN-Rail Mount, 90 to 264 Volt AC, 47 to 63 Hertz Input, 12 Volt DC, 4500 Milliampere, 54 Watt Output, 2.22" Width x 2.8" Depth x 3.58" Height

MFR PART #  PS-AMR4-12
PART #  733078
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Features

  • Adjustable Output Voltage Range Support
  • Universal AC Input 90 to 264 Volt AC, 47 to 63 Hertz
  • Mounts on Standard 7.5 or 15 MM DIN-Rail
  • High Operating Efficiency up to 89 Percent
  • Small Package for Limited Space Installations
  • Wide Operating Temperaturenge -40 to 71 Degree C
  • No Fans or Forced-Air Cooling
  • Cooling Via Natural Convection Eliminates Unreliable and Troublesome Fans/Moving Parts, with No Periodic Maintenance Requirements

Specifications:

UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Australia. Anixter.com orders do not currently ship to addresses outside Australia or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Australia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.