HOFFMAN ENCLOSURES INC | PSY1666
Modular SY Package, Size/Dims: 1600x600x600mm, Material/Finish: Steel/LtGray

MFR PART #  PSY1666
PART #  654294
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Traditional PROLINE-SY Modular Enclosures are designed to protect many kinds of HMI systems, including panel- or rack-mount flat screens and control panels. There are multiple configuration possibilities-simply add components to the frame to create an enclosure that meets design requirements.

Features

  • The top compartment is open and can accommodate a variety of front cover, door and window door options
  • Solid covers with prefabricated operator interface cutouts are available
  • Internal grid straps are factory installed in top compartment to provide support for operator interfaces
  • Two doors, one on the lower front and one on the back of the enclosure, provide convenient access and additional protection
  • The bottom door is hinged on the left and has an attractive Keylocking Flush Swing Handle
  • The soli rear door permits rear access to equipment and wiring and includes a keylocking pushbutton handle
  • Standard external components include solid sides, solid top and a 100-mm solid base

Specifications:

UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Australia. Anixter.com orders do not currently ship to addresses outside Australia or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Australia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.