VERACITY | VOR-OS
OUTSOURCE Midspan 15/20W POE 8023af Injector - 1 port

MFR PART #  VOR-OS
PART #  425384
Minimum 1 Each
Call for Availability

Description

OUTSOURCE is a compact POE injector. It injects industry-standard IEEE 802.3af POE onto Cat 5 or similar network cabling to deliver reliable remote power to IP cameras, wireless access points (WAPs) and other devices. OUTSOURCE can also deliver enhance d POE to OUTREACH Max for increased range extension and POE power. By simply routing a single network connection through OUTSOURCE it will automatically inject electrical power onto the cable whenever it detects a compatible device. OUTSOURCE is a comp act, wall-mountable unit with a sealed, fanless design for reliability. Safety is assured as overload protection is incorporated and POE will only be enabled to compliant equipment. OUTSOURCE supports Gigabit Ethernet as well as 100BASE-T and 10BASE-T. In addition to IEEE 802.3af POE, it can also deliver power to Veracity’s OUTREACH Max network extender, enabling extension of POE Ethernet connections to higher-power devices over longer distances. Available in both 15/20W and 25/30W versions.

Must be a reseller to purchase this product. This part has been discontinued by the supplier. Use 9994491 as a suggested replacement.

Specifications:

Number of Ports 1 PORT
Type MIDSPAN
UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Australia. Anixter.com orders do not currently ship to addresses outside Australia. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Australia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.