TECHNOLOGY APPLICATION GUIDE

Infrastructure Considerations for Healthcare Environments

Healthcare environments for a hospital

What is ANSI/TIA-1179?

The ANSI/TIA-1179 standard enables the planning and installation of a structured cabling system for healthcare facilities and buildings. Within the healthcare environment, the ANSI/TIA-1179 standard addresses design topologies and cabling performance, pathways and spaces, and field testing instruments and measurements for balanced twisted-pair cabling. By establishing the performance and technical criteria for various cabling system configurations, the standard covers critical cabling infrastructure performance as well as special considerations specific to a hospital, such as space requirements, work area densities and redundancy. The standard also includes definitions and best practices for grounding, administration and cable installation.

Why it's important?

According to the standard, “After the initial installation, adding or changing cabling could result in a net decrease in the quality of care provided, infection control measures or compromising life safety measures.” As an IT professional, providing technology services and integrating multiple departments’ clinical systems while maintaining compliance with hospital and government policies during implementation is essential to maintaining long-term patient care and satisfaction.

The ANSI/TIA-1179 standard was developed due to the diversity of the application environments within healthcare facilities and different design approaches need to be considered. Healthcare-specific considerations include:

  • Wired and wireless infrastructure
  • Properly delivering Power over Ethernet (PoE) in hospitals
  • Providing enough bandwidth and density to specific clinical areas in the hospital
  • Installation considerations (infection control and life safety).




Specialty Areas Key Considerations Work Area Outlet Density

Technology
Radiology Imaging bandwidth demands
- Large data files associated with 3-D imaging applications

- High-capacity transport and storage
High - Category 6A FTP or UTP
- OM3, OM4 multimode fiber
- 802.11ac wireless
- Distributed antenna system
Pharmacy Security
- Loss prevention
- Protection of patient records
Audit trail
Medium - Paging
- Electronic access control
- Specialty door locking hardware
- Video Surveillance
- Distibuted antenna systems
- Public safety wireless

Critical care patient rooms Patient monitoring
- Patient communications systems
- Amenities
- Cleanliness and quietness
- Smart rooms
- Integrated systems
High - Category 6A FTP or UTP
- OM3, OM4 multimode fiber
- 802.11ac wireless
- Zigbee-enabled sensors
Emergency rooms Safety and security
- Protecting patients and medical staff
- Communications with first responders
- Emergency preparedness
Medium or high - Electronic access control
- Specialty door locking
- Video surveillance
- Distributed antenna systems
- Public safety wireless

Infectious control areas Safety and health
- Reduction of infection risk due to airborne  contaminants, viruses and bacteria
Low - Dust containment carts
- Anti-microbial door locking      hardware
- RFID/RTLS
- Thermal imaging cameras
Data center High-performance structured cabling
- 10 Gbps server connections
- 40/100 Gbps data center backbone connections
- High-density cable management
High - Category 6A FTP or UTP
- OM3, OM4 multimode fiber
- Single-mode fiber
- Direct attached cabling



Contact Anixter

Visit anixter.com/healthcare to download the ANSI/TIA-1179 Standards handbook.




Sign-up for Email Updates
Ask an Expert