INSTA-REEL

Reduce labor costs and the risk of injury to your staff by using the INSTA-REEL by Anixter.

 

What is INSTA-REEL?

The INSTA-REEL by Anixter consists of a standard wooden reel that has oversized flanges attached to both sides and becomes a payout stand when chocked in place.

INSTA-REEL image
  • INSTA-REEL's inner reel spins independently of the outer flanges creating a reel with a built-in payout stand. Just roll the INSTA-REEL into place, chock the flanges and start pulling your cable.
  • INSTA-REELs are pre-loaded with the cable of your choice and delivered completely assembled. After use, the INSTA-REEL is returned to Anixter making it an eco-friendly as well as cost-efficient product.
  • By paralleling and phase taping multiple conductors on the same reel, you can further reduce your labor costs and time. Additionally, pulling eyes can be installed on single-conductor cables.

Features

  • Easily rolls into your pull position
  • Is shipped with flange chocks
  • Turns easily with independently spinning outer flanges
  • Can be pulled directly from the shipping cradle if desired
  • Gives the option of multiple conductors being paralleled onto the reel
  • Allows for pulling eyes to be installed on single-conductor cables

Benefits

  • Reduces the time and injury risk of locating and setting up jack stands
  • Can be pulled directly from the shipping cradle if desired
  • Is returnable which eliminates disposal costs and lessens the environmental impact of standard wooden reels

Sizes and Applications

Anixter's INSTA-REELs come in several sizes. Each one fits a particular application.

14RR-INSTA-48-48W Reel

  • Large, 22-inch drum allows for the minimum bend radius of larger electrical and fiber optic cables
  • Wide to increase fill capacity, making it ideal for outdoor applications, where large reel dimensions are typically not an issue
  • Suitable for most 5 and 15KV CU tape shielded MV cables
Anixter INSTA-REEL 14RR-INSTA-48-48W Reel image

 

14RR-INSTA-48-34W Reel

Anixter INSTA-REEL 14RR-INSTA-48-34W Reel image

14RR-INSTA-48-33W Reel

Anixter 14RR-INSTA-48-33W Reel image
  • Sized to fit most standard commercial 36-inch doorways, the -34W reel is 34 inches and the -33W is 33 inches wide, making them ideal for indoor pulls
  • Smaller, 16-inch drum can accommodate the minumum bend radius of most indoor cables
  • Suitable for tray cables, DC power cables, DLO, building wire and more

 

Try INSTA-REEL on your next project. Contact our experts to learn more.

Deployment Services logo