PARAPULLSM is a custom Anixter-constructed reel that has multiple chambers to load cable legs. The separate chambers prevent cable legs from binding with each other, which allows for easy pulls and setup time. The wood construction costs less than metal chamber reels and eliminates the need for deposits.

  • Easier to locate all legs of circuit on job site
  • Returnable – eliminate disposal costs
  • Easy setup
  • Smoother cable pulling

Cable Fill Rates Per Chamber for THHN: 3 Chamber Reel

    14ZZZ-COMP40/3
14ZZZ-COMP48/3
    40" Dia Flange 48" Dia Flange
AWG Size Cable Diameter 36" Overall Width 30" Overall Width
       
8
0.23
10,770
13,411
6
0.25
9,097
11,322
4
0.33
5,178
6,431
2
0.39
3,685
4,568
1
0.45
2,750
3,404
1/0
0.50
2,216
2,739
2/0
0.54
1,892
2,336
3/0
0.60
1,523
1,877
4/0
0.66
1,250
1,538
250
0.72
1,044
1,282
300
0.77
908
1,113
350
0.83
776
950
400
0.87
703
860
500
0.96
572
697
600
1.06
464
564
750
1.17
376
456

 

Maximum length per leg at 75% perfect wind

Cable Fill Rates Per Chamber for THHN: 4 Chamber Reel

    14ZZZ-COMP24/4
14ZZZ-COMP28/4
14ZZZ-COMP40/4
14ZZZ-COMP48/4
AWG
Cable
24" Dia Flange
28" Dia Flange
40" Dia Flange
48" Dia Flange
Size Diameter 35" Overall Width
35" Overall Width
35" Overall Width
39" Overall Width
           
8
0.23
2,412
3,618
7,463
13,411
6
0.25
2,036
3,054
6,298
11,322
4
0.33
1,155
1,732
3,572
6,431
2
0.39
819
1,229
2,534
4,568
1
0.45
610
915
1,886
3,404
1/0
0.50
490
735
1,516
2,739
2/0
0.54
418
626
1,292
2,336
3/0
0.60
335
503
1,037
1,877
4/0
0.66
274
412
849
1,538
250
0.72
228
343
706
1,282
300
0.77
198
297
613 1,113
350
0.83
169
253
522
950
400
0.87
153
229
472
860
500
0.96
124 185
382
697
600
1.06
100
149
308
564
750
1.17
80
120
248
456

 

Maximum length per leg at 75% perfect wind

Try PARAPULL on your next project

Deployment Services logo