SLIM-SPIN

The SLIM-SPIN cable delivery system allows you to pull multiple cables at once and easily fits through doorways for indoor application.

 

What is SLIM-SPIN?

Anixter’s SLIM-SPIN* reel is designed to simultaneously pull multiple cables for indoor applications. At only 32 inches wide, the SLIM-SPIN easily fits through standard 36-inch doorways. With four fixed-chamber reels and a single-chamber reel mounted on one pallet jack frame, standard load conductors can spin at the same rate on the four-chamber reel while smaller ground conductor can spin at its own rate on the single-chamber reel. The reels are delivered mounted on our custom-designed pallet reel caddies. Just roll into the pull position, raise the wheels and start pulling.

Return the SLIM-SPIN to Anixter for reloading future pulls. Gain additional time and labor savings with pre-installed staggered pulling heads.

*SLIM-SPIN is available in select markets.

Anixter’s SLIM-SPIN image

Dimensions: 32 inches wide, 74 inches long, empty weight 577lbs.

Features and Benefits

  • Eliminates jack stands
  • Easily transported
  • Fits through 36” doorways
  • Locks in place for pulling
  • Reduces injury risk
  • Reduces unproductive labor
  • Cut to exact circuit length
  • Just-in-time delivery

 

Try SLIM-SPIN on your next project. Contact us to learn more.

Deployment Services logo