AXIS COMMUNICATIONS | 02340-001 | P1465-LE 29MM
P1465-LE 29mm Outdoor Bullet Camera Fully Featured 2 MP Surveillance

MFR PART #  02340-001  | P1465-LE 29MM
PART #  10300830
Minimum 1 Each
Sign In For Inventory

Description

Compact outdoor, NEMA 4X, IP66, IP67 and IK10-rated 2MP /1080p resolution, day/night, fixed bullet camera with Deep Learning Processing Unit (DLPU). Support for Forensic WDR and Lightfinder 2.0 and OptimizedIR. Varifocal 10.9-29 mm P-iris tele lens wit h remote zoom and focus. Multiple, individually configurable H.264/H.265 with Zipstream and Motion JPEG. 2MP at 50/60 fps. Axis Zipstream technology for reduced bandwidth and storage needs. AXIS Object Analytics, Video motion detection, shock detection and active tampering alarm.
Electronic image stabilization, Barrel distortion correction, defogging and scene profiles. Audio in and supervised I/O port, microSD memory card slot for local storage. MQTT Support. AXIS Edge Vault for added cyber securi ty. OptimizedIR, a power-efficient IR LED technology. Integrated bracket for easy mounting on wall and ceiling.
Powered by IEEE 802.3af/802.3at Type 1 Class 3 and 10-28V DC power with redundancy. Operating conditions -40 C to 60 C (-40 F to 140 F). Includes removable weather shield, mounting bracket, Torx L-keys, and IP66/67- rated cable glands. Midspan not included.

Specifications:

PoE NO
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.