AXIS COMMUNICATIONS | 02371-001 | M3215-LVE
M3215-LVE FIXED DOME W/DLPU. H.264/H.265. MAX 2MP AT 30 FPS W/WDR UP TO

MFR PART #  02371-001  | M3215-LVE
PART #  10292218
Minimum 1 Each
Sign In For Inventory

Description

Fixed dome camera with Deep Learning Processing Unit (DLPU). Forensic WDR, Lightfinder and Optimized IR. Discreet, dust- and IK10 vandal-resistant outdoor casing. Fixed lens, 101/ 55 horizontal/vertical field of view . Multiple, individually configur able streams, H.264/H.265 with Zipstream and Motion JPEG. Max 2MP at 30 fps with WDR up to 30fps. AXIS Object Analytics, Video motion detection and tampering alarm. Two-way audio and audio detection. Supervised digital input / digital output for alarm / event handling. MQTT support. Axis Edge Vault for added cyber security. Built in case open switch. MicroSD memory card slot for local storage. Powered by IEEE 802.3af/802.3at Type 1 Class 3. Includes mounting bracket and weather shield.

Features

  • Lightfinder, Forensic WDR, OptimizedIR
  • Support for advanced edge analytics
  • Audio and I/O connectivity
  • Built-in cybersecurity functionality

Specifications:

PoE NO
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.