CHATSWORTH PRODUCTS (CPI) | 10250-715
Universal Cable Runway; 15"W x 1.5"H x 9.96’L; Black; Cable Capacity - 1184; Black

MFR PART #  10250-715
PART #  196290
Minimum 1 Each
Sign In For Inventory

Description

Our most popular cable runway is designed for value conscious customers. This basic Cable Runway offers the industry standard features you’ve come to expect. With the runway supported every five feet, maximum load with minimal deflection is 135 lb/ft.

Features

  • Constructed of rectangular steel tubing for strength and support
  • 132 lb/ft Maximum load with runway supported every 5 ft
  • Individually boxed to prevent scratching and damage
  • Made of 3/8 Inch x 1-1/2 Inch x 0.065 Inch (9.53 mm x 38 mm x 1.65 mm) wall rectangular steel tubing
  • Cross members welded at 12 Inch (300 mm) intervals
  • Individually boxed to prevent scratches and damage
  • Underwriters laboratory classified for suitability as an equipment grounding conductor only (must remove paint or use ground straps)
  • Installation best practices includes runway elevation kit

Specifications:

Components STRAIGHT SECTION
Type LADDER RACK
Finish BLACK
Material STEEL
UNSPSC Code 39131703

Spec Sheet

Spec Sheet

Data Sheets

USER GUIDE
SOLUTIONS GUIDE
FAQS

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.