ATLONA TECHNOLOGIES | AT-UHD-EX-70C-TX
4K/UHD HDMI Over HDBaseT Transmitter with Control and PoE

MFR PART #  AT-UHD-EX-70C-TX
PART #  878651
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Features

  • Supports 4K/60 4:2:0 and 4K/30 4:4:4
  • Allows 4K/UHD Transmission When Used with a Compatible HDBaseT-Equipped Display or HDBaseT Receiver
  • Adheres to Latest Specification for High-Bandwidth Digital Content Protection
  • Allows Protected Content Stream to Pss Between Devices
  • Transmits AV and Control up to 230’ at 1080P or 130’ at 4K/UHD Using Cat6A/7 Cable
  • Control Signals Travel Over HDBaseT Link to Device for Maximum Control System Flexibility
  • Simplifies Integration of Source, Control System and Displa
  • Placement of Ports on Rear Panel Simplifies Wire Management
  • Saves Installation Time and Eliminates Clutter
  • Allows any Multi-Channel Audio Stream to be Used Within a Professional Audio System
  • Front Panel USB Port Provides an Easy Means for Device Updes
  • Ensures Long-Term System Return on Investment
  • LED Indicators Provide Power and HDBaseT Link Status Information
  • Provides Easy Setup and Troubleshooting
  • Easy Installation into Racks and Confined Spaces
  • Keeps Devices Out-of-Sight When Placed in PublSpaces

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Belgium. Anixter.com orders do not currently ship to addresses outside Belgium or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Belgium or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.