PANDUIT | BKA6ASD8INBL
Break-Away Adapter Cat 6A 26 AWG for Patch Cords
Description
The break-away adapter is constructed of Cat 6A 26 AWG UTP, twisted pair stranded copper cable, a high performance RJ45 modular plug, and a releasable RJ45 modular jack. The cable is CM rated. The adapter is optimized for use with Panduit Patch Cords. This break-away adapter is an easy-release jack and plug assembly that allows any standard patch cord to detach upon a sudden pulling force. The adapter cord is 8 inches in length and black.
Tech Info
Exceeds all ANSI/TIA-568-C.2 and ISO 11801 Class EA Edition 2.1 electrical performance requirements. Suitable for use with Category 5e, 6 and 6A UTP patch cords.cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), CE and RoHS Compliant
Specifications:
Category | CATEGORY 6A |
---|---|
Color | BLACK |
Connector Type | PLUG MODULES TO JACK MODULES |
Shielded | U/UTP - UNSHIELDED TWISTED PAIR |
UNSPSC Code | 43223303 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.