
Description
The DSX Cable Analyzer Series family copper cable certifier is based on two modules: the DSX-5000 and DSX-8000. The DSX-5000 certifies twisted pair Cat 5e, 6, 6A and Class FA cabling with limits up to 1000 MHz
- Versiv modular design supports copper ce rtification, fiber optic loss, OTDR testing and fiber end-face inspection
- Unmatched speed for Cat 6A, 8, Class FA, I/II and all current standards
- ProjX system manages job requirements and progress from set-up to systems acceptance, making sure all tests are completed correctly
- Taptive user interface simplifies set-up, and eliminates errors
- Analyze test results and create professional test reports using LinkWare management software
- Graphically displays the source of failures including crostalk, return loss and shield faults for faster troubleshooting
- Intertek Verified to TIA Level 2G - the most stringent accuracy requirement
- Copper cable certifiers endorsed by cabling vendors worldwide
- Built in Alien Crosstalk testing capabilityÔ Compatible with Linkware Live. Linkware Live enables to easily track job progress, get real-time access to test results to quickly fix problems in the field, and easily transfer and consolidate test results from the tester to LinkWare PC Cable Test Ma nagement Software.
Features
- Speed of autotest: DSX-5000: Full 2-way Autotest of Category 5e or 6/Class D or E: 9 seconds. Full 2-way Autotest of Category 6A/Class EA: 10 seconds
- Display: 5.7 in LCD display with a projected capacitance touchscreen
- Case: Main Versiv unit with DSX module and battery installed: 2.625 in x 5.25 in x 11.0 in (6.67 cm x 13.33 cm x 27.94 cm)
- Integrated WIFi meets IEEE 802.11 a/b/g/n; dual band (2.4 GHz and 5 GHz)
- Cat 6A/Class EA test time for DSX-5000 cable analyzer: 10 seconds
- Operating temperature:32F to 113F (0C to 45C)
- Storage temperature: -14F to +140F (-10C to +60C)
- EMC: EN 61326-1
Specifications:
Type | NETWORK ANALYZER |
---|---|
UNSPSC Code | 41110000 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.