
FLUKE NETWORKS | DSX2-8000QOI INT | 4954605
2 GHz DSX-8000 Cat 8 CableAnalyzer, Versiv2 Wi-Fi enabled Main & Remote, DSX Copper Cat 8(2) modules, Quad OLTS (2) modules, OTDR (1) module, Inspection camera
Description
This model includes the DSX 8000 Cable AnalyzerTM, CertiFiber Pro Optical Loss Test Set and the OptiFiber Pro
Versiv modular design supports copper certification, fiber optic loss, OTDR testing and fiber end-face inspection
DSX 8000 Cable AnalyzerTM:The DSX CableAnalyzer Series copper cable certifiers enables testing and certification of twisted pair cabling for up to 40 Gigabit Ethernet deployments and will handle any cabling system whether it is a Cat 5e, 6, 6A, 8 or Class FA and I/II. Certifyin g a cable is one part of a process that starts with system design and ends with system acceptance. The faster that process goes, the more profitable you’ll be. Unfortunately, there are a lot of things that slow the process down - setting up the tester incorrectly, testing to the wrong limits, waiting for skilled technicians to analyze and troubleshoot failures, misinterpretation of results, and producing test reports that customers cannot understand.
As part of the Versiv cabling certification produ ct family, the DSX CableAnalyzer Series copper cable certifiers provides accurate, error-free certification. In the installation business there are multiple teams, varying media types and multiple testing requirements. The difference between being prof itable or not is just a few percentage points. The DSX certifies copper cabling, complies with all standards including Level VI/2G accuracy, making jobs easier to manage, and getting to system acceptance faster. It’s not just for the expert technicians and Project Managers. Individuals of various skill levels can improve the set-up, operation, test reporting, and simultaneously manage diverse projects.
CertiFiber Pro Optical Loss Test Set:
Optical loss test set with fastest time to certify - two fbers at two wavelengths in three seconds.
Encircled Flux compliant as required by ANSI/TIA and ISO/IEC
Merged Tier 1 (Basic) / Tier 2 (Extended) testing and reporting when paired with OptiFiber Pro OTDR
ProjX management system ensures all jobs are comleted correctly and efficiently
Optical loss test set provides automatic Pass/Fail analysis to industry standards or custom test limits
Double ended Pass/Fail certification of fiber optic connector endfaces
Graphical indication of problem areas on fibr endfaces due to contamination, pits, chips and scratches
Taptive user interface provides simple, animated guidance to eliminate incorrect reference setup and ?negative loss" errors.
Convenient quad module supports both multimode and single-mode loss
Specification Description
Test standards, TIA: Category 3, 4, 5, 5e, 6, 6A, 8 per TIA 568-C.2
Test standards, ISO/IECC Class C and D, E, EA, F, FA and I/II certification per ISO/IEC
Maximum frequency, DSX-8000: 2000 MHz
Main Versiv unit with DSX module and battery installed: 2625 in x 5.25 in x 11.0 in (6.67 cm x 13.33 cm x 27.94 cm)
Main Versiv unit with DSX module and battery installed: 3 lbs, 5oz (1.28 kg)
Typical battery life: 8 hours
Integrated Wi-Fi meets IEEE 802.11 a/b/g/n; dual band (2.4 GHz and 5 GHz)
Operating mperature: 32F to 113F (0C to 45C)
Storage temperature: -14F to +140F (-10C to +60C)
Specifications:
Type | OPTICAL TIME DOMAIN REFLECTOMETERS |
---|---|
UNSPSC Code | 43222643 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.