PELCO | FTV10D1M1ST
1-channel 10-bit Digital Video 1-channel Bi-directional Data Transmitter Multimode ST Connector

MFR PART #  FTV10D1M1ST
PART #  495531
Minimum 1 Each
Sign In For Inventory

Description

Digital 1310nm / 850nm Video / Bidirectional Data Multimode Fiber Tx, ST Connector

Must be a reseller to purchase this product

Features

  • 8-Bit Digitally Encoded Video for High-Quality Video Transmission over a Single Fiber
  • Bidirectional Data Channel That Supports RS-232, RS-422, RS-485 (2-wire/4-wire), Manchester, Bi-Phase, and Coaxitron Communication
  • Patent-Pending Transmission Technology Allowing Coaxitron Control at Full-Distance Capabilities
  • Integrated Wavelength Division Multiplexing (WDM) in a Single Fiber
  • Multimode Fiber Support for Distances up to 6 km
  • Single-Mode Fiber Support for Distances up to 46 km
  • Exceeds All Requiremts for the RS-250C Medium-Haul Transmission Specification
  • Compatible with NTSC, PAL, and SECAM Video Standards
  • Meets NEMA TS 2 and Caltrans Traffic Signal Control Equipment Environmental Standards
  • No Performance Adjustments Required
  • 12 V DC or 24 V APower Supply Stand-Alone and Rack-Mountable Modular Design
  • LED Indicators for Monitoring of Signal Status, Laser Status, Data Activity, and Operating Power

Specifications:

Type TRANSMITTER
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.