LANTRONIX | M/E-ISW-FX-01SC
Hardened Mini Fast Ethernet Media Converter 10/100BASE-TX (RJ45) [100 m/328 ft.] to 100BASE-FX 1310 nm Multimode (SC) [2 km/1.2 mi.] Link Budget: 12.0 dB
Description
The M/E-ISW Series is an hardened Fast Ethernet Mini media converter that provides a cost effective, entry-level media conversion between 10/100Base-TX ports and 100Base-FX ports for hardened or outdoor 10/100 environments. With its supported operating temperature range of -40C to 75C, the Mini offers a space saving alternative for converting copper to fiber in extreme environments.
Features
- Unit and Port LEDs provide quick status
- Auto-Negotiation
- Fixed Full-Duplex on fiber
- Auto-MDI/MDIX
- Link Pass Through
- Automatic Link Restoration
- Far-End-Fault (FEF)
- DC and AC powered models
- Overload Current Protection
- Reverse Polarity Protection
- ntegrate fiber into industrial, hardened, or outdoor locations to reach devices at the edge of the network
- Tiny mechanical size allows use in small enclosures
- No configuration required
- Available with LC, ST or SC fiber interfaces and is available for ultimode or single-mode fiber; Single fiber options are also available
Specifications:
Device | MEDIA CONVERTERS |
---|---|
Port 1 Device Technology | 10/100BASE-TX |
UNSPSC Code | 43201553 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.