AUSTIN HUGHES | MINIBOOT-8C13-16A-F
MiniBoot 8 x C13 Sockets, 16A Fuse, C20 Power Inlet

MFR PART #  MINIBOOT-8C13-16A-F
PART #  10144434
Minimum 1 Each
Sign In For Inventory

Description

Remote Reboot to Recover Your Device. When a complete restart is required Austin Hughes MiniBoot provides a simple and easy way to reboot a hardware device. In addition to manual on/off, MiniBoot provides 3 kinds of auto outlet control: IP-Ping automat ically detects a failed system for timely reboot, Outlet on/off by sensor condition, Outlet on/off scheduling. Power Monitoring via Network & Local Meter: Allows remote monitoring via the free Graphic User Interface (GUI), Provides local current monito ring via MiniBoot blue LED ammeter, Allows user to establish the remaining capacity prior to adding a new device to the MiniBoot, plus displays the current being drawn and receives threshold alerts remotely. Remote Management: Simultaneous access via f ree management web GUI, SNMP V2 / V3 integration to DCIM, Remote management protocols: HTTP(S); SSH Command Line Interface; Telnet; SMTP; IPv6/IPv4. Supplied in White as standard. Input cordset not included.

Specifications:

Number of Outlets 8
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.