
Features
- First OTDR with a smartphone user-interface
- Industry’s shortest event and attenuation dead zones
- Accelerate fiber certification with the fastest set-up and trace times
- SmartLoop technology enables the testing of two fibers in a single test eliminatingthe need to travel to the far end of the connection to perform tests.
- Versiv modular design supports copper certification, fiber optic loss, OTDR testing and fiber end-face inspection
- Instantaneous bi-directional averaging results included at no charge
- Improve resource utilization with custom configurations for projects and users
- Simplify use with "DataCenter OTDR" mode and EventMap view
- Compatible with Linkware Live. Linkware Live enables to easily track job progress, get real-time access to test esults to quickly fix problems in the field, and easily transfer and consolidate test results from the tester to LinkWare PC Cable Test Management Software.
Specification Description
Weight: Mainframe with module and battery: 3lbs, 5oz (1.28kg)
Dimensions: Mainframe with module and battery: 2.625 in x 5.25in x 11.0in (6.67cm x 13.33cm x 27.94)
Battery: Lithium ion battery pack, 7.2 volts
Battery life: Eight hour Auto OTDR operatio, dual wavelength, no video probe connected, 150m of fibre
Integrated Wi-Fi meets IEEE 802.11 a/b/g/n; dual band (2.4 GHz and 5 GHz)
Specifications:
Type | OPTICAL TIME DOMAIN REFLECTOMETERS |
---|---|
UNSPSC Code | 43222643 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.