FLUKE NETWORKS | OFP2-CFP-QI INT | 4955629
Wi-Fi enabled OptiFiber Pro Quad OTDR and CertiFiber Pro Quad (Multimode & Single-mode) OLTS with Inspection Camera

MFR PART #  OFP2-CFP-QI INT  | 4955629
PART #  954146
Minimum 1 Each
Sign In For Inventory

Description

This model includes the CertiFiber Pro Optical Loss Test Set and the OptiFiber Pro. Versiv modular design supports copper certification, fiber optic loss, OTDR testing and fiber end-face inspection
CertiFiber Pro Optical Loss Test Set Accelerates every step of the fiber certification process
OptiFiber Pro Series OTDRs make novices and experts faster. Advanced features include Manual Expert mode, pinch and zoom for in-depth trace analysis and SmartLoop for bi-directional testing.

Optical loss testset with fastest time to certify - two fibers at two wavelengths in three seconds.
Encircled Flux compliant as required by ANSI/TIA and ISO/IEC
Merged Tier 1 (Basic) / Tier 2 (Extended) testing and reporting when paired with OptiFiber Pro OTDR
ProjX mnagement system ensures all jobs are completed correctly and efficiently
Optical loss test set provides automatic Pass/Fail analysis to industry standards or custom test limits
Double ended Pass/Fail certification of fiber optic connector endfaces
Grahical indication of problem areas on fiber endfaces due to contamination, pits, chips and scratches
Taptive user interface provides simple, animated guidance to eliminate incorrect reference setup and ?negative loss" errors.
Convenient quad module supports both multimode and single-mode loss testing
Extended single-mode distance range to 130km
Optical loss test set with built in Visual Fault Locator
Analyze test results and create professional test reports using LinkWare Management Software
Compatle with LinkWare Live. Linkware Live enables to easily track job progress, get real-time access to test results to quickly fix problems in the field, and easily transfer and consolidate test results from the tester to LinkWare PC Cable Test Management Software.

OTDR has Multiple wavelengths (850, 1300, 1310,1490, 1550 and 1625 nm) support LAN, datacenters, PON, FTTx and outside plant applications.
Automated setup senses fiber characteristics and sets measurement parameters
Manual Expert mode allo simple adjustments to automated settings for detailed testing.
EventMap automatically identifies events including connectors, splices, bends, and splitters
Gesture-based interface allows fast, in-depth trace analysis.
SmartLoop OTDR technology tests wo fibers in a single test eliminating the need to travel to the far end of the connection to perform tests.
Instantaneous on-board bi-directional averaging of results

Specifications:

Type TESTKIT
UNSPSC Code 43222643

Spec Sheet

Spec Sheet

Data Sheets

MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.