
Description
Klein Tools’ VDV Commander with Test-n-Map Remote Kit locates, tests and measures coax, data and telephone cables to ensure fast and accurate installations. In addition, the Commander detects Power over Ethernet (PoE) and can store and output test resu lts for easy report management.
Features
- Locate, test and measure coaxial, data (RJ45) and telephone (RJ11) cables
- Identify wiring faults including miswire, open fault, short fault, split-pair, wire map
- Detect, identify and test Power over Ethernet (PoE)
- Measure cable length and distance-to-ault with Time Domain Reflectometry (TDR) technology
- Four tone options with probe included
- Measure paired-conductor cables up to 1500-feet (457 m) with accuracy of up to +/-(5-percent and 1-Foot/0.3 m)
- Single-end cable testing or complete two-end cabl testing with Test-n-Map ID Remotes
- Perform active network (Ethernet) testing -- detect capabilities and connection speeds
- Locate and identify cables with location ID remotes, Test-n-Map ID remotes, Link Light and Tone Generator
- Test and identify locaion in one step (two-end testing) with Test-n-Map ID remotes (RJ45 and RJ12 ports) - supports up to 8 remotes
- Multiple style (4 cadences) tone generator capable of sending a tone on a single conductor, a conductor pair or over all conductors. Kit inclu des required PROBEplus Tone Tracing Probe (VDV500-060)
- Visually identify a hub or switch and locate cable runs with Link Light
- Save up to 256 cable or network tests, export and print reports
- Download brochure for more details and kit contents
- Emits aanalog signal detectable by analog signal probes
Specification Description
Material: Galvanized Steel
Cable Diameter: 0.620" to 0.740" (15.74 to 18.79 mm)
Mesh Length: 16" (406.4 mm)
Maximum Safe Load: 1360 lb (617 kg)
Weight: 0.50 lb (0.23 kg)
Specifications:
UNSPSC Code | 43222643 |
---|
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.