A New Generation of PoE Solutions for IoT Applications from Microchip

A Family of IEEE® 802.3bt-Compliant PoE Systems

A New Generation of PoE Solutions for IoT Applications from Microchip banner
Microchip logo

Power over Ethernet (PoE) is a revolutionary technology that enables delivery of power over standard Ethernet infrastructure to facilitate quick and easy installation of IP-based devices. The proliferation of Ethernet-connected devices has created an unprecedented demand for more power. PoE is the key to effi ciently, cost-eff ectively and reliably power network devices.

Microchip is an innovator and thought leader in PoE technology, as well as a major contributor to the IEEE® 802.3af, 802.3at and 802.3bt standards. Microchip offers a comprehensive end-to-end portfolio of PoE solutions comprised of PoE ICs and PoE systems (midspans/injectors and switches). As both a system and chipset supplier, Microchip provides foolproof PoE solutions to address your unique business requirements.

 

Enabling New Applications with IEEE® 802.3bt-Compliant PoE Solutions

Microchip's single and multi-port IEEE 802.3bt-compliant PoE solutions deliver power of up to 90W while enabling seamless integration with any pre-IEEE 802.3bt devices, and are fully backward compatible with the IEEE 802.3af and IEEE 802.3at standards. 

 

Featured Products

9600GC Series

802.3BT Type 4
90W Per Port

9500GC Series

802.3BT Type 4
60W Per Port

9500G Series 

802.3BT Type 4
60W Per Port with 10G

Outdoor PoE Midspan With Extended Temperature Range

802.3BR Type3
60W

Industrial PoE Midspan

802.3BT Type3
60W, 20–60 VDC

Microchip 9600GC Series 802.3BT Type 4 90W Per Port image
Microchip 9500GC Series 802.3BT Type 4 60W Per Port image
Microchip 9500G Series  802.3BT Type 4 60W Per Port with 10G image
Microchip Outdoor PoE Midspan With Extended Temperature Range 802.3BR Type3 60W image
Microchip Industrial PoE Midspan 802.3BT Type3 60W, 20–60 VDC image

 

Related Resources