Antaira Introduces Compact Industrial PoE+ Media Converter with Fixed Fiber

The new Antaira IMP-C100-XX Series


Antaira Technologies is a global leading developer and manufacturer of industrial networking devices and communication solutions for harsh environment applications and is proud to announce the expansion of its industrial networking infrastructure family with the introduction of the IMP-C100-XX series.

Antaira Technologies’ IMP-C100-XX series is a compact industrial Ethernet-to-fiber PoE+ media converter featuring a 10/100TX Ethernet port and a fixed fiber interface which supports ST or SC connectors depending on the model. This series is compliant with 802.3at standards which is backwards compatible with 802.3af. There are Multi-Mode and Single-Mode models to support applications with a variety of fiber distances and types. It is designed to fulfill industrial applications that require fiber optic distance extension while using minimal space.

The IMP-C100-XX series has a built-in “Link Fault Pass Through” (LFP) and “Far End Fault” (FEF) function with 48~55VDC redundant power inputs with reverse polarity and overload current protection. This product series supports DIN-Rail as well as wall mountable orientations and provides operating temperature range models in standard (STD) from -10°C to 70°C and extended operating temperature (EOT) from -40°C to 80°C.