Antaira introduces waterproof ethernet switch

Industrial IP67 Waterproof Ethernet Switch (LNX-0500-M12-67 Series)


Antaira Technologies is a global leading developer and manufacturer of industrial networking devices and communication solutions for harsh environment applications and is proud to announce the expansion of its industrial networking infrastructure family with the introduction of the LNX-0500-M12-67 series.

Antaira’s LNX-0500-M12-67 M12 IP67 Layer 2 series switches have been designed specifically for harsh industrial environments. Our 5-year warranty guarantees reliable operation in applications that are subject to high vibration and shock. The redundant power inputs of 12 to 48VDC through an M12 5-pin A-coded male connector ensures availability and uptime.

The IP67 rating signifies these switches can withstand large volumes of water and submersion for up to 1 minute. These switches feature a wide operating temperature of -10° to 70°C in the standard model and -40° to 75°C in the extended temperature model which allows this device to be used in extreme climates.

Antaira’s LNX-0500-M12-67 Layer 2 series switches are also easy to manage. The 5 port 10/100MB LAN M12 ports offer 148,800pps for fast packet switching with store and forward technology. The M12 4-pin D-coded, female connectors feature auto negotiation speeds, full/half duplex mode, and auto MDI/MDI-X connections.