Antaira introduces waterproof PoE+ ethernet switch

Industrial IP67 Waterproof PoE+ Ethernet Switch (LNP-0800G-M12-67-24)


Antaira Technologies is a global leading developer and manufacturer of industrial networking devices and communication solutions for harsh environment applications and is proud to announce the expansion of its industrial networking infrastructure family with the introduction of the LNP-0800G-M12-67-24.

Antaira’s LNP-0800G-M12-67-24 Layer 2 unmanaged series switch offers dependability and ease-of-use functionality in harsh industrial environments. The IP67-rated switch was designed specifically for industrial applications that are subject to high vibration and shock. Backed by our 5-year warranty, we guarantee your devices will be fully functional for years to come.

Our switch offers 24 to 55VDC redundant power inputs through 4-pin M12 T-coded male connector. A total power of 180W is available for supplying up to eight IEEE 802.3af (PoE) & 802.3at (PoE+) devices. Built-in fault tolerance ensures against PoE system or PD overloads thanks to the PSE management system. In the cases of complete power failure, the LNP-0800G-M12-67-24 uses bypass technology to keep data communication flowing even if the switch is offline.

Easy to manage, the 8-port 10/100/1000 Mbps LAN M12 ports offer 148,800pps for fast packet switching with store and forward technology. The 8-pin M12 CAT6A sockets with X-coding female connectors feature auto negotiation speeds, full/half duplex mode, and auto MDI/MDI-X connections.