Panomorph Lens Delivers 180° and 360° Coverage with Peripheral Details

MegaBall 2 with Panomorph Lens

In stock and ready to ship!

Features

  • Remote Focus/Zoom P-Iris Lens
  • P-Iris Control to Get Best Depth of Field and Image Clarity
  • Integrated ImmerVision Panomorph Solution for 180° and 360°
    Field of View (DN-01 Models)
  • Light Gray and Black Dome Options
  • Binning Mode for Strong Low Light Performance
  • True Day/Night Functionality with Mechanical IR Cut Filter
  • Tamper-Resistant Housing
  • Installer Friendly Cable Management, 3-Axis Adjustment, In-Ceiling and Surface Mount Dome
  • PoE and Auxiliary Power: 12–48V DC/24V AC
  • Dual Encoder H.264/MJPEG
  • Privacy Mask, 1024 Zone, Motion Detection, Flexible Cropping, Bit
    Rate Control, Multi-Streaming and Forensic Zooming
  • Fast Frame Rates
  • PSIA Conformant
  • New User-Friendly Webpage
  • Reduced Overall System Cost
  • Made in the USA