Arecont Vision Presents the New MicroBullet IP Megapixel Bullet Cameras

MicroBullet megapixel IP cameras image

The MicroBullet™ multi-megapixel camera series delivers 1080p or 3-megapixel resolutions in an extremely compact design. These true day/night cameras are available with a 2.8-8mm motorized lens, day/night mechanical IR cut filter, and integrated IR LEDs. MicroBullet is ideal for applications with normal to challenging lighting conditions regardless of the time of day.

MicroBullet megapixel IP cameras deliver professional surveillance, with ease of installation and set-up for a wide variety of requirements. The remote focus and zoom motorized lens allows users to simply click “Short-range Focus” or “Full-range Focus”, saving installers time and end users money.

Series Features

  • 1080p and 3MP Models
  • SNAPstream™ Capability to Reduce Bandwidth without Impacting Image Quality
  • True WDR up to 100dB at Full Resolution Available on Select Models
  • True Day/Night Functionality with Mechanical IR Cut Filter
  • CorridorView™ Allows 90° Image Rotation for Better Coverage in Hallways and Corridors
  • Binning Mode for 3MP Cameras
  • Casino Mode™ Maintains 30fps or Higher Required by Gaming Industry Regulations (Select 1080p Models)
  • Dual Encoder H.264/MJPEG
  • Privacy Mask, Motion Detection, Flexible Cropping, Bit Rate Control, Multi-Streaming, Multicasting and Forensic Zooming
  • Remote Focus/Zoom 2.8–8mm Motorized Lens
  • Integrated IR LEDs
  • Network Protocols Include 802.1x, IPv6, QoS, DHCP, and More
  • All-in-One H.264 Total Power Over Ethernet (PoE) Solution
  • IK-10 Impact-Resistant Housing
  • Outdoor Rated IP66
  • Easily Adjustable 3-Axis Wall Mount

Eligible Products