Arecont Vision Releases New MicroDome G2 Models with IR
and SNAPsteam Technology!

banner

MicroDome™ G2 Now with IR Models and SNAPstream™

  • 1.2, 1080p, 3, and 5MP H.264 All-in-One True Day/Night
  • Indoor/Outdoor Dome IP Cameras
  •  Featuring SNAPstream (Smart Noise Adaption and Processing)
  • True Wide Dynamic Range up to 100dB at Full Resolution (Select Models)
  • IK-10 and IP66 Rated Surface Mount Models with Optional IR LEDs (-S Models)
  • Multiple Lens Options in a Single Camera Housing from 2.1mm to 16mm
  • Easy to Install with Innovative Spring Arm Design (-F Models)
image