Arecont Vision's MicroDome Duo IP Megapixel Cameras Now Available!

MicroDome Duo IP Megapixel Cameras

The MicroDome® Duo features twin megapixel camera sensors that are individually mounted in 3-axis gimbals for outstanding adjustability and are each able to look in virtually any direction, including straight down. This new camera is ideal for providing coverage of areas that require high definition video of two directions simultaneously where a full-sized multi-sensor camera is not required. Common uses will be for building entrances, exits, and corridors, for indoor or outdoor corners, or placed above two POS (point of sale terminals) or ATMs (automated teller machines). There are many other bi-directional applications.

The stylish, low-profile MicroDome Duo camera will be available in 4, 6, and 10-megapixel models. The ability to change lenses brings additional flexibility in application use, with 2.1, 2.8, 4, 6, 8, 12, and 16mm lens choices. 

The MicroDome Duo features remote focus for fast installation, and is a true day/night camera that is ideal for applications with variable lighting conditions regardless of time of day. Applications with bright or over-saturated lighting conditions can be addressed with models that include Wide Dynamic Range (WDR).

MicroDome Duo cameras offer advanced streaming capabilities. They are designed on the Arecont Vision highly efficient
H.264 encoding platform to deliver high quality video without straining the network. New Arecont Vision® SNAPstream™ (Smart Noise Adaptation and Processing) technology further decreases bandwidth usage.