Arecont Vision's SurroundVideo Omni G3 Multi-Sensor,
Multi-Megapixel Omnidirectional Camera Now Available!

Arecont Vision's SurroundVideo Omni G3 is a multi-sensor, multi-megapixel omnidirectional camera built to provide outstanding high resolution video coverage for a wide range of applications. The unmatched coverage and capabilities of the SurroundVideo Omni G3 provides organizations of all sizes the flexibility to deploy a surveillance camera system that truly matches their current and future requirements for complete situational awareness. 

SurroundVideo Omni G3
is available with a choice of 12- or 20-megapixel (MP) resolutions. The number of cameras required for a project can be dramatically reduced with a single Omni G3, and installation is fast and easy. Install the mounting plate, connect the PoE (Power-over-Ethernet) IP cable, and then remotely configure the camera. Select a preset choice for 180°, 270°, or 360° views, or use camera’s intuitive interface to remotely move, pan, tilt, and focus each sensor around the patented omnidirectional track.

Related

Arecont Vision's SurroundVideo Omni G3 image