Axis Enters Access Control Market

Axis Communications enters the physical access control market by introducing a network door controller with built-in web-based software. AXIS A1001 Network Door Controller is a complement to Axis’ existing portfolio of innovative network video products and creates unique integration possibilities for partners and end users.

Ordering Information

Model Axis Part Number Anixter Part Number
Axis A1001 Network Door Controller 0540-001 531973

Description

AXIS A1001 Network Door Controller is an open, non-proprietary platform for access management. The controller is installed by each door and data is automatically synchronized between the controllers in the system. The controller supports most Wiegand and RS 485 OSDP readers. The unit comes with a built-in web based software for basic access management for up to 33 controllers as well as an open API to meet the requirements for larger and more advanced installations. The plenum rated controller is designed for wall or ceiling mount indoors and supports Power over Ethernet IEEE 802.3af Class 3. It is fitted with 14 configurable input/outputs and 5 controllable power outputs for door accessories including fault/tamper detection and supports for Uninterruptible Power Supply (UPS).

  • Open Platform
  • Built–in web software
  • PoE support
  • Ease of installation
  • Plenum-rated
  • Support for most reader types
  • Scalable and future-proof

Axis enters the physical access control market with the AXIS A1001 Network Door Controller

AXIS A1001 Network Door Controller Installation Tutorial

An End User's Story with AXIS A1001 Network Door Controller

An Integrator's Story with AXIS A1001 Network Door Controller

Ray Mauritsson

Interview with Ray Mauritsson, CEO

What is physical access control? Ray Mauritsson tells us more about the background and future.


Click here to read the interview.