AXIS Companion 360 - Indoor 6 MP 360° Panoramic Network Camera

image

AXIS Companion 360 allows for high quality 360° panoramic view up to 650 m² (7,000 sq. ft.). The panoramic mini dome camera is ideal for improved area management in retail stores, offices and corridor intersections to detect activities over large areas, and track people flow even around corners. The AXIS Companion client support client de-warping and digital pan, tilt and zoom for maximum user experience. AXIS Companion 360 is palm-sized for ease of installation and comes with a 3-year warranty. AXIS Companion 360 is supported only by AXIS Companion video management software and mobile app.

Key Features

  • 360° panoramic view with 6 MP sensor
  • Advanced client de-warping and digital pan, tilt and zoom
  • HDMI output for connection to monitors
  • PoE for network connectivity and power with a single cable
  • Supports microSD card and Axis Zipstream technology