AXIS Introduces Q36 Network Camera Series 

Axis Comminications logo

Axis introduces fixed domes with unique pan, tilt, roll, zoom function and outstanding image quality. AXIS Q36 Network Camera Series offers exceptional image quality with ½ inch sensors and high performance image processing. The Series’ unique remote pan/tilt/roll/zoom capability greatly reduces installation time and allows for efficient readjustment later. The new fixed domes are ideally suited for city surveillance, transportation, government and critical infrastructure installations.

AXIS Q36 Series introduces the unique remote PTRZ capability that significantly reduces installation time,” said Fredrik Nilsson, VP, Americas, Axis Communications, Inc. “Additionally, this Series is suitable for harsh environments as the cameras feature electronic image stabilization, IK10 vandal resistance, weather protection, and shock detection." 

AXIS Introduces Q36 Network Camera Series  image

AXIS Q3615-VE offers HDTV 1080p video at frame rates up to 30 fps with WDR enabled and up to 60 fps with WDR disabled. AXIS Q3617-VE offers Quad HD or 4-megapixel resolution at frame rates up to 30 fps with WDR enabled and 6-megapixel resolution at up to 20 fps with WDR disabled. The cameras feature Axis’ Zipstream technology, which lowers bandwidth and storage consumption by an average of 50 percent or more without sacrificing important image details. Axis’ Lightfinder and Wide Dynamic Range (WDR) - Forensic Capture technologies allow the cameras to capture color video in the dark and to master challenging light conditions such as, when sunlight creates both very bright zones as well as dark shadow areas.

AXIS Q36 Series is supported by the industry’s largest base of video management software through the Axis Application Development Partner (ADP) Program and AXIS Camera Station. Third-party video analytics applications can be installed on the cameras via AXIS Camera Application Platform and ONVIF support allows for easy integration into existing video surveillance systems.

Related