AXIS Q6055-C PTZ Network Camera

AXIS Q6055-C PTZ Network Camera image

The AXIS Q6055-C provides high video quality and performance surveillance in environments with high ambient temperatures and solar radiation. With its built-in active cooling system, it can operate in temperatures up to 75 °C (167 °F). It meets the tough military standard MIL-STD-810G, ensuring reliable operation in harsh weather conditions such as sandstorms. In fog, automatic defog provides clearer video. AXIS Q6055-C offers HDTV 1080p and 32x optical zoom with autofocus, day/night functionality, shock detection and enhanced capacity for intelligent video. Built-in analytics include auto tracking, Active Gatekeeper, fence detector, object removed and enter/exit detection.

Key Features

  • Operates in temperatures up to 75 °C (167 °F).
  • Outdoor-ready, meet military standard.
  • HDTV 1080p and 32x optical zoom.
  • SFP slots for fiber, RJ45 connections and I/O for alarm in/out.
  • AXIS Zipstream Technology.
  • Included Accessory: AXIS T8607 Media Converter Switch.