AXIS M3047-P and AXIS M3048-P Fixed Dome Network Cameras

AXIS M3047-P and AXIS M3048-P Fixed Dome Network Cameras image

Small in size and price, with good capacity for video analytics and using less storage thanks to Zipstream, these smart panoramic AXIS M30 cameras are perfect for providing 360° coverage in areas such as retail stores and small offices. These cameras will be replacing the AXIS M3007-P/-PV. (0543-001 & 0515-001) Their subtle, flat fisheye design will be attractive for customers that want a complete overview with discreet cameras.

Main Features

  • Complete panoramic overview with outstanding sharpness
  • Quick installation with small and discreet design
  • Zipstream for reduced bandwidth and storage
  • HDMI support enables streaming to a monitor
  • 70% recycled plastics and PVC-free design