AXIS M5525-E PTZ Network Camera

AXIS M5525-E PTZ Network Camera image

AXIS M5525-E PTZ Network Camera is a compact pan-tilt-zoom camera with HDTV 1080p resolution, 10x optical zoom, and autofocus, enabling great video quality in both overview and detail. Day/night functionality and WDR – Forensic Capture ensures maintained image quality in low or mixed light, and scene profiles are included for automatic optimization. AXIS M5525-E is compatible with any Axis PTZ mount for outdoor installation, but can also be surface-mounted indoors. Protected against dust, rain, snow, and corrosion, the camera operates in temperatures from -20 °C to 50 °C (-4 °F to 122 °F). The microSD card slot enables local video storage.

Key Features

  • Pan-tilt-zoom with 10x optical zoom
  • HDTV 1080
  • Zipstream
  • Scene profiles
  • Motion detection
  • Audio detection