AXIS P1367, AXIS P1367-E and AXIS P1368-E Fixed Network Cameras


There is a great demand for higher resolution fixed box cameras with improved light sensitivity, WDR and higher frame rate. These new cameras will be replacing the existing AXIS P1357 and AXIS P1357-E camera. Equipped with a new chipset (ARTPEC-6) and improved image sensor these cameras deliver better image quality at a higher frame rate. Easy to install, durable, weather resistant camera with great flexibility for alternative lenses. AXIS P1367/-E, is delivered with a 2.8-8.5 mm P-iris CS-mount lens and also supports i-CS lenses. AXIS P1368-E is Axis’ first 4K camera with CS-mount and is equipped with a 2.8-8.5mm i-CS lens as standard.

Key Features

  • 5MP and 4K resolution
  • Built-in camera rails increasing flexibility and usability when changing to bigger lenses (up to 12 cm) and enabling corridor format.
  • i-CS support (i-CS lens is supplied as standard in AXIS P1368-E
  • Lightfinder and Forensic WDR capabilities
  • Enhanced capacity for built-in analytics (ARTPEC-6)