Axis logo

Simply attractive. Streamlined and versatile varifocal fixed domes.

Axis P3214-VE

  • HDTV 720p/1080p video quality
  • Day/night functionality
  • Remote zoom and focus
  • P-Iris control
  • Edge storage
  • IK10 vandal-resistant

P3214-VE

Outdoor-ready fixed dome providing HDTV 720p video quality and featuring a Varifocal lens, D/N functionality, P-Iris control, remote zoom and focus.

P3215-VE

Outdoor-ready fixed dome providing HDTV 1080p video quality and featuring a Varifocal lens, D/N functionality, P-Iris control, remote zoom and focus.

High quality for outdoor surveillance

Streamlined, vandal-resistant and outdoor-ready fixed dome with HDTV video quality and up to 2 MP resolution. The camera features a varifocal lens, P-Iris control and day/night functionality. The camera has a high capacity for video streaming and analytics. It is ideal for outdoor surveillance applications in retail and logistics centers.

 

Effortless and versatile installation

Weather-resistant and IK10 impact-resistant camera that has been designed for effortless and reliable installation. This includes remote zoom and focus to eliminate the need for hands-on fine tuning. Can be mounted flush to a wall, ceiling or on junction boxes, and optional kits are available for recessed mounting or on pendants. Further, the camera supports versatile cable management with optional adapters for connecting to various conduits. The camera casing is easily repaintable in any desired color to blend into the environment.