AXIS P3227-LV/-LVE and AXIS P3228-LV/-LVE Network Cameras

AXIS P3227-LV/-LVE and AXIS P3228-LV/-LVE Network Cameras image

The AXIS P3227-LV/-LVE and AXIS P3228-LV/-LVE are the newest additions to the AXIS P32 Series offering high resolution (5 MP and 4K video) and outstanding multi megapixel video performance in P-line. Cost effective in every way; the AXIS P3227-LV/-LVE and AXIS P3228-LV/-LVE are fast and easy to install with remote fine tuning. Equipped with Forensic WDR to handle scenes with strong variations in light, Lightfinder technology for light sensitivity, as well as built-in IR illumination with OptimizedIR, this versatile camera provides exceptional video quality in any light conditions. It supports Axis Zipstream technology that significantly reduces bandwidth and storage requirements.

Key Features

  • Outstanding image quality with Forensic WDR and OptimizedIR\Remote zoom and focus
  • Lightfinder (P3227-LV/-LVE only)
  • 4K in full frame rate (P3228-LV/LVE only)
  • Axis’ Zipstream technology