AXIS P33 Series Fixed Dome Network Cameras!

image

This upgrade to the AXIS P33 Series offers new reliable models that can easily complement and replace old AXIS P33 cameras and provide capabilities such as Zipstream, WDR – Forensic Capture, supervised inputs and digital outputs as well as Lightfinder, OptimizedIR and two-way audio, and yet with the classic, familiar and popular AXIS P33 design. The six new AXIS P33 models will be replacing the current fourteen 720p and 1080p models in the AXIS P33 Series.

AXIS P33 Series Key Features

  • Easy replacements and complementary additions for existing AXIS P33 installations
  • Axis Zipstream technology for optimal compression without sacrificing image quality
  • Remote zoom and focus for easy installation
  • IK10 impact resistance
AXIS P33 Series Fixed Dome Network Cameras! image