Axis Presents F1004 Sensor Units

Axis Communications Logo 110x90

Extremely Discreet Surveillance

AXIS F1004 Pinhole Sensor Unit has a pinhole lens for extremely discreet indoor video surveillance. Only a very small hole would be visible externally. It is ideal for use in retail stores, ATMs, and ticket/vending and health monitoring machines. The sensor unit can be mounted in tight places, and behind a metal, plastic or glass panel that is up to 5.2 mm (3/16 in.) thick when used with the included mounting bracket.

AXIS F1004 PInhole offers a 57º horizontal field of view, a 720p video resolution, and good low-light performance in color. It comes with a detachable 8-m (26 ft) cable for connection to an AXIS F Main Unit.

Key Features

Pinhole Sensor Unit image
  • Pinhole lens for extremely discreet surveillance.
  • 57° horizontal field of view.
  • HDTV 720p resolution.
  • Detachable cable for easy and flexible installation.

Easy and Discreet Installation

AXIS F1004 Bullet Sensor Unit has a highly compact bullet-style design. It can rotate and tilt to the desired viewing direction, and has a base plate smaller than the palm of a hand. It enables easy and discreet installation on indoor ceilings and walls, and is ideal for use in stores, kiosks, banks, hotels and offices.

AXIS F1004 Bullet comprises a fixed lens and an image sensor. It offers a 102º horizontal field of view, a 720p video resolution, and good low-light performance. It comes with a detachable 8-m (26 ft) cable for connection to an AXIS F Main Unit.

Key Features

F 1004 Bullet Sensor Unit image
  • Easy and discreet installation.
  • Rotates and tilts to the desired viewing direction.
  • 102° horizontal field of view.
  • HDTV 720p resolution.

Related