AXIS Q6054 MKII and AXIS Q6054-E MKII PTZ Network Cameras

The AXIS Q6054 MK II and AXIS Q6054-E MK II are top-of-the-line PTZ camera, offering fast and precise pan/tilt performance for wide area coverage and detailed surveillance at great distances. The focus recall feature offers instant focus in predefined areas. The high light sensitivity (with Lightfinder) and day/night functionality ensure high image quality even in low-light conditions.

Key Features

  • Lightfinder
  • HDTV 720p and 30x optical zoom
  • Focus recall
  • Zipstream
  • Indoor version: Dust proof IP52 rated protection against dust and dripping water, Audio in/out,
    4 configurable I/O, 24V AC/DC input
  • Outdoor version: Dust proof IP52 rated protection against dust and dripping water, IP66 and Nema 4X, Vandal resistant IK10, Arctic Temperature Control
AXIS Q6054 MKII and AXIS Q6054-E MKII PTZ Network Cameras image

New upgrades for the models:

  • Lightfinder
  • New GUI
  • Scene profiles
  • Outdoor version only - AXIS T8154 60W SFP Midspan included

Single most persuasive benefit for system integrator/installer:

  • Axis’ Zipstream technology, which lowers bandwidth and storage requirements by an average of 50%.

 

Single most persuasive benefit for the end user:

For wide area coverage and great details! Save money on installation (bandwidth) since it needs only ~50% of storage thanks to Axis’ Zipstream technology. Observe that this is adding to all the benefits we already have in AXIS Q60 Series like:

  • Most reliable PTZ camera
  • Fast and precis Pan and tilt movements
  • High image quality with superb light sensitivity