AXIS Q8685-E and AXIS Q8685-LE PTZ Network Cameras

AXIS Q8685-E and AXIS Q8685-LE PTZ Network Cameras image

The AXIS Q8685-E and AXIS Q8685-LE PTZ Network Cameras can be used for wide area coverage.
The cameras can be mounted on top of columns/poles, enabling 360° field of view without anything interfering the line of sight. The pan functionality is quick (120 degrees/second) as well as the tilt (65 degrees/second), making the guard tour capability a reliable surveillance aid to operator that need to monitor a vast area. A built-in long-life silicone wiper removes raindrops, and in combination with the washer kit, it can help to keep the window clean from dirt and grime

Key Features

  • Responsive positioning with 360° endless pan and 135° tilt from ground to sky
  • Forensic details and focus recall
  • Long-distance network connection
  • Weather protection with remote maintenance (rain and dirt)
  • Easy to install