Customizable, Plug-and-Play Spectre LTE Cellular Router Ready for M2M Wireless Networking on AT&T 4G US Networks

B&B Spectre LTE Cellular Router

Ottawa, IL – August 19, 2014 - B&B Electronics, a developer of mission-critical network connectivity solutions, today expanded its family of rugged wireless Spectre routers to include the new Spectre LTE Cellular Router. Taking advantage of the fast data transfer speeds (up to 100Mbit/s for download, 50 Mbit/s for upload) of the LTE cellular network, the router is specifically built for industrial remote M2M monitoring applications that demand speed, low latency, security and the ability to handle large data loads.

Designed for plug-and-play simplicity with extensive remote management, deployment and customization options, the robust Spectre LTE wirelessly connects Ethernet equipment and other devices to the Internet or Intranet via cellular telephone networks.  It is now certified and ready for use on the AT&T 4G/LTE US networks.

Read the full article here.

Features

  • LTE 4G cellular networking
  • Up to 50 Mbps upload and 100 Mbps download speeds
  • Industrial design-wide operating temperature (-30 to +60°C)
  • 10-30 VDC power
  • Class 1/Division 2 Certified
  • Modbus compatible
  • Wi-Fi 802.11 b/g/n access point
  • -AT models have been certified with AT&T; -VZ models have been certified with Verizon

Spectre 4G LTE cellular routers are available at Anixter.

SERIES

LTE

EVDO/CDMA

UMTS/GSM

RTLTE-3xx-AT series

x

---

x

RTLTE-3xx-W-AT series

x

---

x

RTLTE-3xx -SP, -VZ series

x

x

---

RTLTE-3xx-W -SP, -VZ series

x

x

---

Note: USA, Canada. Certified for major North American carriers. Contact B&B Electronics
for latest approvals.